- Soft Face Tip
- Tough
- 1 1/2" Tip Diameter
- Green
| Tip Diameter | 1 1/2 in |
| Color Code | Green |
| Thread Diameter | N/A |
| Tip Hardness | Tough |
| Type | Soft Face |
| Weight | 0.1 LB |
| EAN or UPC | 662679020996 |
| Tip Diameter | 1 1/2 in |
| Color Code | Green |
| Thread Diameter | N/A |
| Tip Hardness | Tough |
| Type | Soft Face |
| Weight | 0.1 LB |
| EAN or UPC | 662679020996 |