Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Surface Protective Tip

JSF20H

Surface Protective Tip
Item #105843245
  • Soft Face Tip
  • Hard
  • 2" Tip Diameter
  • Black
Surface Protective Tip
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Soft Face Tip
  • Hard
  • 2" Tip Diameter
  • Black
Type Soft Face
Tip Hardness Hard
Tip Diameter 2 in
Color Code Black
Thread Diameter N/A
Weight 0.23 LB
EAN or UPC 662679021054
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison