- Soft Face Tip
- Soft
- 2" Tip Diameter
- Brown
| Type | Soft Face |
| Tip Diameter | 2 in |
| Color Code | Brown |
| Thread Diameter | N/A |
| Tip Hardness | Soft |
| Weight | 0.2 LB |
| EAN or UPC | 662679021085 |
| Type | Soft Face |
| Tip Diameter | 2 in |
| Color Code | Brown |
| Thread Diameter | N/A |
| Tip Hardness | Soft |
| Weight | 0.2 LB |
| EAN or UPC | 662679021085 |