- Soft Face Tip
- Hard
- 2 1/2" Tip Diameter
- Black
| Tip Diameter | 2 1/2 in |
| Tip Hardness | Hard |
| Thread Diameter | N/A |
| Color Code | Black |
| Type | Soft Face |
| Weight | 0.36 LB |
| EAN or UPC | 662679021146 |
| Tip Diameter | 2 1/2 in |
| Tip Hardness | Hard |
| Thread Diameter | N/A |
| Color Code | Black |
| Type | Soft Face |
| Weight | 0.36 LB |
| EAN or UPC | 662679021146 |