- 17 13/32 in Overall Length
- Black Oxide Finish
- Inch
- 12 Point
features
- Non-reflective black oxide finish for use where non-plated products are required.
- 12 point box end allows for fine indexing, helping improve speed and access.
- Designed for heavy use in close quarters where hammer or sledge is required to loosen frozen nuts or set large fasteners.
- High strength rectangular design withstands heavy sledging
- transmits power more effectively to fastener.
- Box opening designed to remain in place on fastener when wrench is struck.
- Heavy box walls provide greater transmission of torque to fastener.
- Straighter handle design than striking wrenches resists springing, nut turns easier.
| Wrench Type | Super Heavy-Duty Striking Offset |
| Head Thickness | 2 in |
| Offset Height | 1 7/8 in |
| No. of Points | 12 |
| Overall Length | 17 13/32 in |
| Finish | Black Oxide |
| Head Width | 5 1/4 in |
| Wrench Opening | 3 17/32 in |
| Inch/Metric | Inch |
| Weight | 16.35 LB |
| EAN or UPC | 662679121488 |

