- T27H Socket Size
- 1/4 in Drive Size
- 63/64 in Overall Length
features
- Non-slip surface treatment.
- Laser etch & stamped markings provide readability and permanence.
| Bit Length | 31/64 in |
| Finish | Black Oxide |
| Length Type | Standard |
| Overall Length | 63/64 in |
| Drive Size | 1/4 in |
| Socket Size | T27H |
| Outside Head Width | 63/64 in |
| Width | 33/64 in |
| Inch/Metric | Torx® |
| Weight | 0.04 LB |
| EAN or UPC | 662679038946 |

