- 3/8 in Drive Size
features
- Non-slip surface treatment.
- Laser etch & stamped markings provide readability and permanence.
| Inch/Metric | Torx® |
| Drive Size | 3/8 in |
| Finish | Black Oxide |
| Length Type | Standard |
| Weight | 0.08 LB |
| EAN or UPC | 662679038991 |
| Inch/Metric | Torx® |
| Drive Size | 3/8 in |
| Finish | Black Oxide |
| Length Type | Standard |
| Weight | 0.08 LB |
| EAN or UPC | 662679038991 |