- E12 Socket Size
- 3/8 in Drive Size
- 1 7/64 in Overall Length
features
- Non-slip surface treatment.
- Laser etch & stamped markings provide readability and permanence.
| Socket Size | E12 |
| Drive Size | 3/8 in |
| Outside Head Width | 1 7/64 in |
| Width | 9/16 in |
| Inch/Metric | Torx® |
| Length Type | Standard |
| Bit Length | 35/64 in |
| Overall Length | 1 7/64 in |
| Finish | Black Oxide |
| Weight | 0.1 LB |
| EAN or UPC | 662679039349 |

