- 7/8 in Socket Size
- 3/8 in Drive Size
- 1 3/16 in Overall Length
- 6 Points
features
- Non-slip surface treatment.
- Laser etch & stamped markings provide readability and permanence.
| Socket Size | 7/8 in |
| Drive Size | 3/8 in |
| Finish | Black Oxide |
| No. of Points | 6 |
| Head Thickness 2 | 1 11/64 in |
| Hex Size | 7/8 in |
| Head Width 1 | 1 11/64 in |
| Inch/Metric | Inch |
| Overall Length | 1 3/16 in |
| Length Type | Standard |
| Width | 1 11/64 in |
| Weight | 0.25 LB |
| EAN or UPC | 662679039677 |

