- 15/16 in Socket Size
- 3/8 in Drive Size
- 1 3/16 in Overall Length
- 6 Points
features
- Non-slip surface treatment.
- Laser etch & stamped markings provide readability and permanence.
| Length Type | Standard |
| Head Width (2) | 1 1/4 in |
| Inch/Metric | Inch |
| Overall Length | 1 3/16 in |
| No. of Points | 6 |
| Hex Size | 15/16 in |
| Width | 1 17/64 in |
| Socket Size | 15/16 in |
| Finish | Black Oxide |
| Head Width 1 | 1 1/4 in |
| Drive Size | 3/8 in |
| Weight | 0.28 LB |
| EAN or UPC | 662679039684 |

