- 7 mm Socket Size
- 3/8 in Drive Size
- 2 15/32 in Overall Length
- 6 Points
features
- Non-slip surface treatment.
- Laser etch & stamped markings provide readability and permanence.
| Head Width 1 | 29/64 in |
| Length Type | Deep |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Drive Size | 3/8 in |
| Overall Length | 2 15/32 in |
| Width | 3/4 in |
| Hex Size | 7 mm |
| Socket Size | 7 mm |
| Head Thickness 2 | 47/64 in |
| Weight | 0.21 LB |
| EAN or UPC | 662679039707 |

