- 3/8 in Socket Size
- 3/8 in Drive Size
- 2 35/64 in Overall Length
- 6 Points
features
- Non-slip surface treatment.
- Laser etch & stamped markings provide readability and permanence.
| No. of Points | 6 |
| Finish | Black Oxide |
| Overall Length | 2 35/64 in |
| Width | 3/4 in |
| Socket Size | 3/8 in |
| Length Type | Deep |
| Drive Size | 3/8 in |
| Outside Head Width | 2 35/64 in |
| Hex Size | 3/8 in |
| Head Width 1 | 37/64 in |
| Inch/Metric | Inch |
| Weight | 0.24 LB |
| EAN or UPC | 662679039769 |

