- 15 mm Socket Size
- 3/8 in Drive Size
- 2 35/64 in Overall Length
- 6 Points
features
- Non-slip surface treatment.
- Laser etch & stamped markings provide readability and permanence.
| Inch/Metric | Metric |
| Length Type | Deep |
| Drive Size | 3/8 in |
| Head Width 1 | 7/8 in |
| Outside Head Width | 2 35/64 in |
| Socket Size | 15 mm |
| No. of Points | 6 |
| Hex Size | 15 mm |
| Width | 7/8 in |
| Overall Length | 2 35/64 in |
| Finish | Black Oxide |
| Weight | 0.28 LB |
| EAN or UPC | 662679039820 |

