- 17 mm Socket Size
- 3/8 in Drive Size
- 2 9/16 in Overall Length
- 6 Points
features
- Non-slip surface treatment.
- Laser etch & stamped markings provide readability and permanence.
| Socket Size | 17 mm |
| Length Type | Deep |
| Head Thickness 2 | 61/64 in |
| Hex Size | 17 mm |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Overall Length | 2 9/16 in |
| Drive Size | 3/8 in |
| Head Width 1 | 61/64 in |
| Width | 61/64 in |
| Weight | 0.32 LB |
| EAN or UPC | 662679039851 |

