- 6 Points
- 25 Pieces
- 3/8 in Drive Size
features
- Non-slip surface treatment.
- Laser etch & stamped markings provide readability and permanence. Blow mold case.
| Length Type | Deep |
| Drive Size | 3/8 in |
| No. of Points | 6 |
| Inch/Metric | Inch |
| No. of Pieces | 25 |
| Material | Steel |
| Finish | Black Oxide |
| Weight | 9.58 LB |
| EAN or UPC | 662679039936 |

