- 5/8 in Socket Size
- 1/2 in Drive Size
- 3 7/32 in Overall Length
- 6 Points
features
- Non-slip surface treatment.
- Laser etch & stamped markings provide readability and permanence.
| No. of Points | 6 |
| Overall Length | 3 7/32 in |
| Head Width 1 | 63/64 in |
| Socket Size | 5/8 in |
| Head Thickness 2 | 63/64 in |
| Inch/Metric | Inch |
| Drive Size | 1/2 in |
| Finish | Black Oxide |
| Length Type | Deep |
| Weight | 0.46 LB |
| EAN or UPC | 662679043346 |

