- 6 Points
- 15 Pieces
- 1/2 in Drive Size
features
- Non-slip surface treatment.
- Laser etch & stamped markings provide readability and permanence.
- Blow mold case.
| No. of Points | 6 |
| Length Type | Standard |
| Inch/Metric | Inch |
| Material | Steel |
| No. of Pieces | 15 |
| Drive Size | 1/2 in |
| Finish | Black Oxide |
| Weight | 5.8 LB |
| EAN or UPC | 662679043469 |

