- 1 1/4 in Socket Size
- 1/2 in Drive Size
- 1 37/64 in Overall Length
- 6 Points
features
- Non-slip surface treatment.
- Laser etch & stamped markings provide readability and permanence.
| Length Type | Standard |
| Overall Length | 1 37/64 in |
| No. of Points | 6 |
| Socket Size | 1 1/4 in |
| Drive Size | 1/2 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Head Width 1 | 1 47/64 in |
| Outside Head Width | 1 37/64 in |
| Weight | 0.6 LB |
| EAN or UPC | 662679043599 |

