- 6 Points
- 14 Pieces
- 3/4 in Drive Size
features
- Non-slip surface treatment.
- Laser etch & stamped markings provide readability and permanence.
- Blow mold case.
| No. of Pieces | 14 |
| Material | Steel |
| Finish | Black Oxide |
| Length Type | Standard |
| Drive Size | 3/4 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Weight | 14.3 LB |
| EAN or UPC | 662679047290 |

