- 1 5/8 in Socket Size
- 3/4 in Drive Size
- 2 29/64 in Overall Length
- 6 Points
features
- Non-slip surface treatment.
- Laser etch & stamped markings provide readability and permanence.
| Width | 2 19/64 in |
| Outside Head Width | 2 29/64 in |
| Head Thickness 2 | 1 47/64 in |
| Drive Size | 3/4 in |
| Socket Size | 1 5/8 in |
| Length Type | Standard |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Finish | Black Oxide |
| Head Width 1 | 2 19/64 in |
| Overall Length | 2 29/64 in |
| Weight | 1.39 LB |
| EAN or UPC | 662679047306 |

