- 6 Points
- 33 Pieces
- 1/2 in Drive Size
description
- (2) 1/2" Drive Impact Extensions: 3", 5"
- (1) 1/2" Drive Impact Universal Joint: 3"
- Blow mold case
features
- Non-slip surface treatment.
- Laser etch & stamped markings provide readability and permanence.
- Blow mold case.
| Material | Steel |
| Length Type | Deep |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| No. of Points | 6 |
| No. of Pieces | 33 |
| Drive Size | 1/2 in |
| Weight | 24.24 LB |
| EAN or UPC | 662679044084 |

