- 15 mm Socket Size
- 1/2 in Drive Size
- 1 9/16 in Overall Length
- 6 Points
features
- Non-slip surface treatment.
- Laser etch & stamped markings provide readability and permanence.
| Drive Size | 1/2 in |
| Head Thickness 2 | 63/64 in |
| No. of Points | 6 |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| Length Type | Standard |
| Overall Length | 1 9/16 in |
| Head Width 1 | 59/64 in |
| Socket Size | 15 mm |
| Weight | 0.21 LB |
| EAN or UPC | 662679044145 |

