- 1 1/2 x 13/16 in Socket Size
- 3/4 in Drive Size
- 3 3/4 in Overall Length
- 6 Points
features
- Non-slip surface treatment.
- Laser etch & stamped markings provide readability and permanence.
| Overall Length | 3 3/4 in |
| Length Type | Standard |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Drive Size | 3/4 in |
| Socket Size | 1 1/2 x 13/16 in |
| Width | 2 1/4 in |
| Finish | Black Oxide |
| Weight | 2.94 LB |
| EAN or UPC | 662679044299 |

