Skip to content Skip to navigation menu
Aluminum 1 3/8 in Dia 18 ga 10 ft Gravity Conveyor

12F10EA15B16HR

Aluminum 1 3/8 in Dia 18 ga 10 ft Gravity Conveyor
Item #120346746
  • 10 ft Length
  • 1 3/8 in Diameter
  • Aluminum Roller Material
  • 1.5 in Roller Centers
Aluminum 1 3/8 in Dia 18 ga 10 ft Gravity Conveyor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 ft Length
  • 1 3/8 in Diameter
  • Aluminum Roller Material
  • 1.5 in Roller Centers
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison