- 40 lbs Wheel Capacity
- 2.5 in Side Channels Size
- 12 in Width
| Angle | 90 degrees |
| Axle Centers | 3 in |
| Width | 12 in |
| Side Channels Material | Aluminum |
| Wheel Capacity | 40 lbs |
| Side Channels Size | 2.5 in |
| Wheel Material | Aluminum |
| Coupler | Hook and Stud |
| Weight | 21.0 LB |
| Angle | 90 degrees |
| Axle Centers | 3 in |
| Width | 12 in |
| Side Channels Material | Aluminum |
| Wheel Capacity | 40 lbs |
| Side Channels Size | 2.5 in |
| Wheel Material | Aluminum |
| Coupler | Hook and Stud |
| Weight | 21.0 LB |