ProVeyance Group
12X10GX10GHR
Galvanized Steel 12 in Width 65 lbs 10 ft Skate Wheel Conveyor
Item #120346756
- 10 ft Length
- 65 lbs Wheel Capacity
- 2.5 in Side Channels Size
- 12 in Width
| Coupler | Hook and Stud |
| Axle Centers | 3 in |
| Side Channels Size | 2.5 in |
| Wheel Capacity | 65 lbs |
| Width | 12 in |
| Length | 10 ft |
| Wheel Material | Steel |
| Side Channels Material | Galvanized Steel |
| Weight | 64.0 LB |
