Skip to content Skip to navigation menu
Galvanized Steel 12 ga 65 lbs 5 ft Flow Rail

5FR6G6515

Galvanized Steel 12 ga 65 lbs 5 ft Flow Rail
Item #120346960
  • Galvanized Steel Material
  • 5 ft Length
  • 12 Gauge
Galvanized Steel 12 ga 65 lbs 5 ft Flow Rail
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Galvanized Steel Material
  • 5 ft Length
  • 12 Gauge
Wheel Capacity 65 lbs
Material Galvanized Steel
Length 5 ft
Weight 27.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison