- PVC Roller Material
- 0.84 in Diameter
- 10 in Between Frame Width
| Roller Material | PVC |
| Between Frame Width | 10 in |
| Shaft Size | 1/4 Round |
| Diameter | 0.84 in |
| Shaft Material | Steel |
| Weight | 0.5 LB |
| Roller Material | PVC |
| Between Frame Width | 10 in |
| Shaft Size | 1/4 Round |
| Diameter | 0.84 in |
| Shaft Material | Steel |
| Weight | 0.5 LB |