ProVeyance Group
BTCFRT4HD1-1/8CSCS180
180 lbs 4 Holes Carbon Steel 1 1/8 in Dia Ball Transfer
Item #120347117
- 1 1/8 in Ball Diameter
- Carbon Steel Ball Material
- Flange Mount
| Capacity | 180 lbs |
| No. of Holes | 4 |
| Ball Material | Carbon Steel |
| Mount | Flange |
| Weight | 0.35 LB |
