Skip to content Skip to navigation menu
500 lbs Carbon Steel 1 3/4 in Dia Ball Transfer

BTDID1-3/16CSCS500

500 lbs Carbon Steel 1 3/4 in Dia Ball Transfer
Item #120347118
  • 1 3/4 in Ball Diameter
  • Carbon Steel Ball Material
  • Drop-in Mount
500 lbs Carbon Steel 1 3/4 in Dia Ball Transfer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/4 in Ball Diameter
  • Carbon Steel Ball Material
  • Drop-in Mount
Mount Drop-in
Ball Material Carbon Steel
Capacity 500 lbs
Weight 0.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison