Skip to content Skip to navigation menu
33 lbs Carbon Steel 15/16 in Dia Ball Transfer

BTDID5/8CSCS33

33 lbs Carbon Steel 15/16 in Dia Ball Transfer
Item #120347121
  • 15/16 in Ball Diameter
  • Carbon Steel Ball Material
  • Drop-in Mount
33 lbs Carbon Steel 15/16 in Dia Ball Transfer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15/16 in Ball Diameter
  • Carbon Steel Ball Material
  • Drop-in Mount
Ball Material Carbon Steel
Capacity 33 lbs
Mount Drop-in
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison