ProVeyance Group
BTF2HD1SSSS75
75 lbs 2 Holes Stainless Steel 1 in Dia Ball Transfer
Item #120347125
- 1 in Ball Diameter
- Stainless Steel Ball Material
- Flange Mount
| Mount | Flange |
| Ball Material | Stainless Steel |
| Capacity | 75 lbs |
| No. of Holes | 2 |
| Weight | 0.4 LB |
