ProVeyance Group
BTF4HD1-1/2NYLSS125
125 lbs 4 Holes Nylon 1 1/2 in Dia Ball Transfer
Item #120347129
- 1 1/2 in Ball Diameter
- Nylon Ball Material
- Flange Mount
| No. of Holes | 4 |
| Ball Material | Nylon |
| Mount | Flange |
| Capacity | 125 lbs |
| Weight | 0.8 LB |
