ProVeyance Group
BTF4HD1-1/2SSCS250
250 lbs 4 Holes Stainless Steel 1 1/2 in Dia Ball Transfer
Item #120347130
- 1 1/2 in Ball Diameter
- Stainless Steel Ball Material
- Flange Mount
| Capacity | 250 lbs |
| Mount | Flange |
| Ball Material | Stainless Steel |
| No. of Holes | 4 |
| Weight | 1.2 LB |
