Skip to content Skip to navigation menu
90 lbs 2 Holes Carbon Steel 11/16 in Dia Ball Transfer

BTFRT2HD11/16CSCS90

90 lbs 2 Holes Carbon Steel 11/16 in Dia Ball Transfer
Item #120347132
  • 11/16 in Ball Diameter
  • Carbon Steel Ball Material
  • Flange Mount
90 lbs 2 Holes Carbon Steel 11/16 in Dia Ball Transfer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11/16 in Ball Diameter
  • Carbon Steel Ball Material
  • Flange Mount
Mount Flange
Ball Material Carbon Steel
Capacity 90 lbs
No. of Holes 2
Weight 0.15 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison