ProVeyance Group
BTFRT2HD1CSCS135
135 lbs 2 Holes Carbon Steel 1 in Dia Ball Transfer
Item #120347133
- 1 in Ball Diameter
- Carbon Steel Ball Material
- Flange Mount
| Capacity | 135 lbs |
| Mount | Flange |
| No. of Holes | 2 |
| Ball Material | Carbon Steel |
| Weight | 0.28 LB |
