ProVeyance Group
BTIB1002
Ball Transfer Insert 12 ga 10 in BF 6 in Width Conveyor Transfer Plate
Item #120347136
- 75 lbs Ball Capacity
- 2 in Ball Centers
| Between Frame Width | 10 in |
| Gauge | 12 |
| Width | 6 in |
| Weight | 8.2 LB |
