ProVeyance Group
BTIB1003
Ball Transfer Insert 12 ga 10 in BF 6 in Width Conveyor Transfer Plate
Item #120347137
- 75 lbs Ball Capacity
- 3 in Ball Centers
| Gauge | 12 |
| Between Frame Width | 10 in |
| Width | 6 in |
| Weight | 6.0 LB |
