ProVeyance Group
BTIB1303
Ball Transfer Insert 12 ga 13 in BF 6 in Width Conveyor Transfer Plate
Item #120347138
- 75 lbs Ball Capacity
- 3 in Ball Centers
| Between Frame Width | 13 in |
| Width | 6 in |
| Gauge | 12 |
| Weight | 6.5 LB |
