ProVeyance Group
BTIB1603
Ball Transfer Insert 12 ga 16 in BF 6 in Width Conveyor Transfer Plate
Item #120347140
- 75 lbs Ball Capacity
- 3 in Ball Centers
| Gauge | 12 |
| Width | 6 in |
| Between Frame Width | 16 in |
| Weight | 7.4 LB |
