ProVeyance Group
BTIB2203
Ball Transfer Insert 12 ga 22 in BF 6 in Width Conveyor Transfer Plate
Item #120347142
- 75 lbs Ball Capacity
- 3 in Ball Centers
| Width | 6 in |
| Gauge | 12 |
| Between Frame Width | 22 in |
| Weight | 12.0 LB |
