ProVeyance Group
BTIB2703
Ball Transfer Insert 12 ga 27 in BF 6 in Width Conveyor Transfer Plate
Item #120347143
- 75 lbs Ball Capacity
- 3 in Ball Centers
| Between Frame Width | 27 in |
| Width | 6 in |
| Gauge | 12 |
| Weight | 13.4 LB |
