ProVeyance Group
BTIB3602
Ball Transfer Insert 12 ga 36 in BF 6 in Width Conveyor Transfer Plate
Item #120347144
- 75 lbs Ball Capacity
- 2 in Ball Centers
| Width | 6 in |
| Gauge | 12 |
| Between Frame Width | 36 in |
| Weight | 29.0 LB |
