ProVeyance Group
BTIB3603
Ball Transfer Insert 12 ga 36 in BF 6 in Width Conveyor Transfer Plate
Item #120347145
- 75 lbs Ball Capacity
- 3 in Ball Centers
| Between Frame Width | 36 in |
| Width | 6 in |
| Gauge | 12 |
| Weight | 18.0 LB |
