- 1 in Ball Diameter
- Carbon Steel Ball Material
- Flange Mount
| No. of Holes | 2 |
| Mount | Flange |
| Ball Material | Carbon Steel |
| Capacity | 75 lbs |
| Weight | 0.4 LB |
| No. of Holes | 2 |
| Mount | Flange |
| Ball Material | Carbon Steel |
| Capacity | 75 lbs |
| Weight | 0.4 LB |