ProVeyance Group
BTLPCD5/8CSCS20
20 lbs 2 Holes Carbon Steel 5/8 in Dia Ball Transfer
Item #120347176
- 5/8 in Ball Diameter
- Carbon Steel Ball Material
- Flange Mount
| Capacity | 20 lbs |
| Ball Material | Carbon Steel |
| No. of Holes | 2 |
| Mount | Flange |
| Weight | 0.2 LB |
