Skip to content Skip to navigation menu
17 lbs Nylon 5/8 in Dia Ball Transfer

BTS1/4-20D5/8NYLCS17

17 lbs Nylon 5/8 in Dia Ball Transfer
Item #120347182
  • 5/8 in Ball Diameter
  • Nylon Ball Material
  • Stud Mount
17 lbs Nylon 5/8 in Dia Ball Transfer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8 in Ball Diameter
  • Nylon Ball Material
  • Stud Mount
Mount Stud
Capacity 17 lbs
Ball Material Nylon
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison