Skip to content Skip to navigation menu
250 lbs Carbon Steel 1 1/2 in Dia Ball Transfer

BTS3/8-16D1-1/2CSCS250

250 lbs Carbon Steel 1 1/2 in Dia Ball Transfer
Item #120347183
  • 1 1/2 in Ball Diameter
  • Carbon Steel Ball Material
  • Stud Mount
250 lbs Carbon Steel 1 1/2 in Dia Ball Transfer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2 in Ball Diameter
  • Carbon Steel Ball Material
  • Stud Mount
Mount Stud
Ball Material Carbon Steel
Capacity 250 lbs
Weight 1.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison