Skip to content Skip to navigation menu
250 lbs Stainless Steel 1 1/2 in Dia Ball Transfer

BTS3/8-16D1-1/2SSCS250

250 lbs Stainless Steel 1 1/2 in Dia Ball Transfer
Item #120347184
  • 1 1/2 in Ball Diameter
  • Stainless Steel Ball Material
  • Stud Mount
250 lbs Stainless Steel 1 1/2 in Dia Ball Transfer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2 in Ball Diameter
  • Stainless Steel Ball Material
  • Stud Mount
Capacity 250 lbs
Mount Stud
Ball Material Stainless Steel
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison