ProVeyance Group
DG10
Galvanized Steel 1.9 in Dia 10 in BF 12 ga 7/16 Hex Conveyor Roller
Item #120347216
- Galvanized Steel Roller Material
- 1.9 in Diameter
- 10 in Between Frame Width
- 12 Gauge
| Shaft Size | 7/16 Hex |
| Shaft Material | Steel |
| Diameter | 1.9 in |
| Between Frame Width | 10 in |
| Roller Material | Galvanized Steel |
| Weight | 2.6 LB |
